Shop All Toilet Paper Dispensers & Holders
Taymor
Toilet Paper Holder, Single Post, Zamac
Mfr # 04-SN2848
Zoro # G5406816
product price: $42.99
/ea
Not eligible for select promotions
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard Core
- Roll Capacity Single Roll
- Dispenser Material Zamac
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymor
- MFR # 04-SN2848
- Zoro # G5406816
- UPC # 063013607321
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Depth | 3 in |
Height | 1 3/4 in |
Width | 6 3/4 in |
Dispenser Height | 2.21 in |
Dispenser Width | 7.26 in |
Dispenser Depth | 3.55 in |
Description
Toilet Paper Holder, Toilet Paper Type Standard Core, Astral, Dispenser Capacity (1) Roll, Zinc, Finish Satin, Silver, Horizontal Single Roll, Holder Style Single Post, Universal, Ligature Resistant No, ADA Compliance No, Height 1 3/4 in, Width 6 3/4 in, Depth 3 in, Mounting Type Wall, Toilet Paper Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOS Pro PL9300/04 1 Gallon Vinegar Glass Cleaner, 4PK (324PL930004)
- GOJO PURELL® ES4 Soap Dispenser - 5034-01 (5034-01)
- SAN JAMAR DISPENSER, TEAR/DRY, BK (SJMT8000TBK)
- TOUGH GUY Canister Spray Refill, Linen (2ZXC2)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-SN6248)
- TAYMOR Toilet Paper Holder, Double Post, Zinc (04-SN7908)
- TAYMOR Toilet Paper Holder, Double Post, Zamac (01-9408)
- TAYMOR Toilet Paper Holder, Triple Post, Silver (01-F1030)
- TAYMOR Toilet Paper Holder, Double Post, Zamac (01-9409SN)
- TAYMOR Toilet Paper Holder, Black, 6-3/4"W, 1 Roll (04-2838BLK)
- BRADLEY Toilet Tissue Disp with Shelf (5263-000000)
- Taymor Toilet Paper Dispensers & Holders