Shop All Toilet Paper Dispensers & Holders
Taymor
Toilet Paper Holder, Single Post, Zamac
Mfr # 04-7948
Zoro # G5406791
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Dispenser Configuration Horizontal Single Roll
- Roll Capacity Single Roll
- Dispenser Material Zamac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymor
- MFR # 04-7948
- Zoro # G5406791
- UPC # 063013545241
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Height | 4 1/8 in |
Width | 6 1/2 in |
Depth | 2 5/8 in |
Dispenser Width | 2.4 in |
Dispenser Depth | 3.05 in |
Dispenser Height | 1.97 in |
Description
Toilet Paper Holder, Toilet Paper Type Standard Core, Maxwell, Dispenser Capacity (1) Roll, Zamac, Finish Polished, Silver, Horizontal Single Roll, Holder Style Single Post, Universal, Ligature Resistant No, ADA Compliance No, Height 4 1/8 in, Width 6 1/2 in, Depth 2 5/8 in, Mounting Type Wall, Toilet Paper Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT FILTER - 5680/5700 (370113)
- SEACHOICE Recycled White Knits Wiping Cloths, 4-lb. Box (90006)
- SANI PROFESSIONAL PDI Sani-Hands Instant Hand Sanitizing Wipes, 8 x 5, PK1000, 1000PK (D43600)
- SANITAIRE Vacuum Hose, 1-1/2" dia., 6 ft. L, Black (A07535101)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-BRN7948)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-SN2848)
- TAYMOR Toilet Paper Holder, Double Post, Zamac (01-9409SN)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-SN6248)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-BRN6248)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-8448)
- KOHLER Pinstripe Toilet Tissue Holder (13114-CP)
- Taymor Toilet Paper Dispensers & Holders