Shop All Toilet Paper Dispensers & Holders
Taymor
Toilet Paper Holder, Double Post, Zinc
Mfr # 04-SN8408
Zoro # G5251355
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Dispenser Configuration Horizontal Single Roll
- Roll Capacity Single Roll
- Dispenser Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taymor
- MFR # 04-SN8408
- Zoro # G5251355
- UPC # 063013544794
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Width | 9 1/2 in |
Depth | 3 1/8 in |
Height | 2 1/8 in |
Dispenser Depth | 3.31 in |
Dispenser Width | 10.12 in |
Dispenser Height | 9.313 in |
Description
Toilet Paper Holder, Toilet Paper Type Standard Core, Infinity, Dispenser Capacity (1) Roll, Zamac, Finish Satin, Silver, Horizontal Single Roll, Holder Style Double Post, Universal, Ligature Resistant No, ADA Compliance No, Height 2 1/8 in, Width 9 1/2 in, Depth 3 1/8 in, Mounting Type Wall, Toilet Paper Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 4-57/64"L Polyester Block Hand and Nail Brush (64405)
- ITOUCHLESS iTouchless IT08RCB 30L NX Touchless Trashcan Round Stainless Black Top (IT08RCB)
- WEILER 2-1/2" Single Spiral Flue Brush .012 Steel Fill (44133)
- CRC Germicidal Cleaner, 20 oz. Aerosol Spray Can, Fruity (14430)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-SN2848)
- TAYMOR Toilet Paper Holder, Black, 6-3/4"W, 1 Roll (04-2838BLK)
- TAYMOR Toilet Paper Holder, Double Post, Silver (01-F1015)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-SN6248)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-7948)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-2848)
- GEN JBT Dispenser, 13.5" x 5" x 13.5", Transparent (310-02)
- Taymor Toilet Paper Dispensers & Holders