Shop All Toilet Paper Dispensers & Holders
Taymor
Toilet Paper Holder, Double Post, Zamac
Mfr # 04-BRN7908
Zoro # G5406852
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard Core
- Roll Capacity Single Roll
- Dispenser Material Zamac
- Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymor
- MFR # 04-BRN7908
- Zoro # G5406852
- UPC # 063013592412
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Height | 2 5/8 in |
Depth | 3 1/8 in |
Width | 8 5/8 in |
Dispenser Height | 1.75 in |
Dispenser Width | 7.5 in |
Dispenser Depth | 3.44 in |
Description
Toilet Paper Holder, Toilet Paper Type Standard Core, Maxwell, Dispenser Capacity (1) Roll, Zamac, Finish Oil Rubbed, Bronze, Horizontal Single Roll, Holder Style Double Post, Universal, Ligature Resistant No, ADA Compliance No, Height 2 5/8 in, Width 8 5/8 in, Depth 3 1/8 in, Mounting Type Wall, Toilet Paper Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK-ADVANCE AMERICA Nilfisk Main Filter For Use With GM80, Cotton (61543000)
- PITT PLASTICS 36"x58" .95mm 55 gal. Extra Heavy Performance Roll Can Liner, PK100 (B76030XK)
- SURFACE SHIELDS Floor Protection, 60 In. x 300 Ft, Natural (WS60300)
- COASTWIDE PROFESSIONAL Kitchen Roll Paper Towels, 2-Ply, 11 X 8.5, White, 30PK (21810CT)
- TAYMOR Toilet Paper Holder, Triple Post, Zinc (01-TW301S)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-SN6248)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-2848)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-SN8448)
- TAYMOR Toilet Paper Holder, Double Post, Zamac (01-9409)
- TAYMOR Toilet Paper Holder, Double Post, Zinc (04-SN8408)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, 2 Rolls, Plstc (58712)
- Taymor Toilet Paper Dispensers & Holders