Shop All Toilet Paper Dispensers & Holders
This Product is Discontinued
Taymor
Toilet Paper Holder, Double Post, Zamac (Discontinued)
Mfr # 01-C1015
Zoro # G5251093
This Product is Discontinued
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity (1) Roll
- Dispenser Material Zamac
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymor
- MFR # 01-C1015
- Zoro # G5251093
- UPC # 063013011340
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Width | 5 1/2 in |
Depth | 4 1/4 in |
Height | 2 3/8 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | (1) Roll |
Dispenser Material | Zamac |
Color | Silver |
Product Series | No Series |
Finish | Polished |
Holder Style | Double Post |
Series | None |
Mounting Type | Wall Mounted |
Material | Zamac |
Includes | Mounting Hardware |
Features | Spring Roller |
ADA Compliance | No |
Dispenser Capacity | (1) Roll |
Toilet Paper Type | Standard Core |
Ligature Resistant | No |
Description
Toilet Paper Holder, Toilet Paper Type Standard Core, No Series, Dispenser Capacity (1) Roll, Zamac, Finish Polished, Silver, Horizontal Single Roll, Holder Style Double Post, Universal, Ligature Resistant No, ADA Compliance No, Height 2 3/8 in, Width 5 1/2 in, Depth 4 1/4 in, Mounting Type Wall, Toilet Paper Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.