Shop All Toilet Paper Dispensers & Holders
Taymor
Toilet Paper Holder, Double Post, Zamac
Mfr # 01-9409
Zoro # G5409555
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Dispenser Configuration Horizontal Single Roll
- Roll Capacity Single Roll
- Dispenser Material Zamac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taymor
- MFR # 01-9409
- Zoro # G5409555
- UPC # 063013011173
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Width | 8 1/4 in |
Depth | 3 1/8 in |
Height | 1 3/4 in |
Dispenser Width | 4 in |
Dispenser Height | 2 in |
Dispenser Depth | 3 1/8 in |
Description
Toilet Paper Holder, Toilet Paper Type Standard Core, Sunglow, Dispenser Capacity (1) Roll, Zinc, Finish Polished, Silver, Horizontal Single Roll, Holder Style Double Post, Universal, Ligature Resistant No, ADA Compliance No, Height 1 3/4 in, Width 8 1/4 in, Depth 3 1/8 in, Mounting Type Wall, Toilet Paper Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKIE Bulldozer Polypropylene 24 in. Smooth Surface Push Broom (633)
- UNGER UNGER Black 6" Replacement Scraper Blade (MDSB0)
- SMART ESSENCE Towel Dispenser, Oceans, Black (T8490TBK)
- TOUGH GUY 60" Screw On Wet Mop Handle, Natural, Wood (1TZA6)
- TAYMOR Toilet Paper Holder, Triple Post, Zinc (01-TW301S)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-7948)
- TAYMOR Toilet Paper Holder, Double Post, Zinc (04-SN8408)
- TAYMOR Toilet Paper Holder, Black, 6-3/4"W, 1 Roll (04-2838BLK)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-2848)
- TAYMOR Toilet Paper Holder, Double Post, Zamac (01-9408)
- GEORGIA-PACIFIC Toilet Paper Dispenser, Stainless Steel (59448)
- Taymor Toilet Paper Dispensers & Holders