Shop All Toilet Paper Dispensers & Holders
Taymor
Toilet Paper Holder, Double Post, Zamac
Mfr # 01-9408
Zoro # G5406825
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard Core
- Roll Capacity Single Roll
- Dispenser Material Zamac
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymor
- MFR # 01-9408
- Zoro # G5406825
- UPC # 063013011166
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Width | 8 1/4 in |
Depth | 3 1/8 in |
Height | 1 3/4 in |
Dispenser Height | 2.21 in |
Dispenser Width | 7.26 in |
Dispenser Depth | 2.83 in |
Description
Toilet Paper Holder, Toilet Paper Type Standard Core, Sunglow, Dispenser Capacity (1) Roll, Zinc, Finish Polished, Silver, Horizontal Single Roll, Holder Style Double Post, Universal, Ligature Resistant No, ADA Compliance No, Height 1 3/4 in, Width 8 1/4 in, Depth 3 1/8 in, Mounting Type Wall, Toilet Paper Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMREP Zep® Z-Tread Neutral Floor Cleaner, Gallon Bottle, 4 Bottles - 1041452 (1041452)
- LYSOL Dual Action Fiber Weave Antibacterial Wipes 75 pk, 75PK (1920081700)
- RUBBERMAID COMMERCIAL HYGEN Microfiber Cloths, 12" W x 12" L 600 PK (RCP2134283)
- TOUGH GUY Overhead Duster, Poly, Cotton, 54"L (1MYF6)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-BRN7948)
- TAYMOR Toilet Paper Holder, Black, 5-1/2"W, 1 Roll (04-2848BLK)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-BRN6248)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-6248)
- TAYMOR Toilet Paper Holder, Black, 6-3/4"W, 1 Roll (04-2838BLK)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-2848)
- MOEN Caldwell Mediterranean bronze pivoting paper holder (Y3108BRB)
- Taymor Toilet Paper Dispensers & Holders