Shop All Toilet Paper Dispensers & Holders
Taymor
Toilet Paper Holder, Black, 5-1/2"W, 1 Roll
Mfr # 04-2848BLK
Zoro # G2755967
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard Core
- Roll Capacity Single Roll
- Dispenser Material Zinc
- Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymor
- MFR # 04-2848BLK
- Zoro # G2755967
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Depth | 3 in |
Height | 1 3/4 in |
Width | 6 3/4 in |
Dispenser Height | 2 in |
Dispenser Width | 7 in |
Dispenser Depth | 3.31 in |
Description
Toilet Paper Holder, Toilet Paper Type Standard Core, Astral, Dispenser Capacity (1) Roll, Zinc, Finish Matte, Black, Horizontal Single Roll, Holder Style Single Post, Universal, Ligature Resistant No, ADA Compliance No, Height 1 3/4 in, Width 6 3/4 in, Depth 3 in, Mounting Type Wall, Toilet Paper Holder
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORGILL POLY ORGILL POLY 2X84-C Poly Film, 200 ft L, 8.3 ft W, 2 mil Thick, Clear (2X84-C)
- GOJO Wet Towels, Citrus, 12.25 inL, 10.5 inW (6380-04)
- GOJO 23.7 fl oz (700 mL) ADX-7 Dispenser Refill Botanical Foam Soap 4 PK (GOJ871604CT)
- SWIFFER PowerMop Cleaning Solution and Pads Refill Pack, Lavender, 25.3 oz Bottle and 5 Pads per Pack, 4PK (80734047)
- TAYMOR Toilet Paper Holder, Double Post, Silver (01-F1015)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-BRN6248)
- TAYMOR Toilet Paper Holder, Black, 6-3/4"W, 1 Roll (04-2838BLK)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-7948)
- TAYMOR Toilet Paper Holder, Triple Post, Zinc (01-TW301S)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-SN8448)
- BRADLEY Bx-Toilet Tissue Disp, Surfac (5106-000000)
- Taymor Toilet Paper Dispensers & Holders