Shop All Washroom Accessories
This Product is Discontinued
Taymor
Shower Basket, Satin Nickel, 8-1/2 in. H (Discontinued)
Mfr # 05-SN1083L
Zoro # G4050536
This Product is Discontinued
Key Features
- Collection Hospitality
- Capacity 5 lb.
- Depth 1"
- Height 8-1/2"
- Mounting Wall Anchored
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymor
- MFR # 05-SN1083L
- Zoro # G4050536
- UPC # 063013526509
- Country of Origin China
- Category Washroom Accessories
Dimensions
Depth | 1" |
Height | 8-1/2" |
Width | 4-1/4" |
Overall Dimensions - H x W x D | 8 1/2 in x 4 1/4 in x 1 in |
Details
Item | Shower Basket |
Collection | Hospitality |
Capacity | 5 lb. |
Mounting | Wall Anchored |
Finish | Satin Nickel |
Material | Brass |
Mounting Type | Wall Mounted |
Product Type | Shower Basket |
Description
Shower Basket, Mounting Type Wall Mount, Overall Height 8 1/2 in, Overall Width 4 1/4 in, Overall Depth 1 in, Material Brass, Finish Satin Nickel, Weight Capacity 5 lb, Product Type Shower Basket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.