Shop All Washroom Accessories
This Product is Discontinued
Taymor
Rtrctbl Clothesline, 84 In L, 3-5/8In Dia (Discontinued)
Mfr # 02-D1099
Zoro # G5409564
This Product is Discontinued
Key Features
- Depth 1-1/8"
- Finish Polished chrome
- Material Zinc Alloy
- Line Length 84"
- Includes Mounting hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taymor
- MFR # 02-D1099
- Zoro # G5409564
- UPC # 063013033540
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Dimensions
Depth | 1-1/8" |
Line Length | 84" |
Diameter | 3-5/8" |
Mounting Plate Diameter | 3 5/8 in |
Details
Item | Retractable Clothesline |
Finish | Polished chrome |
Material | Zinc Alloy |
Includes | Mounting hardware |
Product Type | Retractable Clothesline |
Description
Clothesline, Finish Polished Chrome, Includes Mounting Hardware, Line Length 7 ft, Material Zinc Alloy, Mounting Plate Diameter 3 5/8 in, Overall Depth 1 1/8 in, Product Type Retractable Clothesline
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.