Shop All Washroom Accessories
This Product is Discontinued
Taymor
Rod Flanges, Satin Nickel, PR (Discontinued)
Mfr # 01-9655SN
Zoro # G5407997
This Product is Discontinued
Key Features
- Height 1-3/4"
- For Use With 1" Shower Rods
- Color Satin Nickel
- Finish Satin Nickel
- Material ABS plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taymor
- MFR # 01-9655SN
- Zoro # G5407997
- UPC # 063013553116
- Country of Origin China
- Category Washroom Accessories
Dimensions
Height | 1-3/4" |
Width | 2-1/4" |
Length x Width | 2 1/4 in |
Height x Width | 1 3/4 in x 2 1/4 in |
Details
Item | Adjustable Rod Flanges |
For Use With | 1" Shower Rods |
Color | Satin Nickel |
Finish | Satin Nickel |
Material | ABS plastic |
Includes | Mounting hardware |
Accessory Type | Adjustable Rod Flanges |
Product Type | Adjustable Rod Flanges |
Description
Adjustable Rod Flanges, Finish Satin Nickel, For Use With 1 in Shower Rods, Includes Mounting Hardware, Material ABS Plastic, Overall Height 1 3/4 in, Overall Width 2 1/4 in, Product Type Adjustable Rod Flanges, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.