Shop All Bath Towel Bars and Hooks
Taymor
Robe Hook, Zinc, Matte, Wall Mount, 1-3/4" H
Mfr # 04-2801BLK
Zoro # G2544899
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 1
- Collection Astral
- Overall Height 1-3/4"
- Mounting Wall
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taymor
- MFR # 04-2801BLK
- Zoro # G2544899
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 1-3/4" |
Overall Depth | 2-7/8" |
Overall Width | 2-7/8" |
Base Dia. | 2" |
Base Diameter | 1 3/4 in |
Overall Dimensions - H x W x D | 2 in x 2 in x 2 7/8 in |
Details
Item | Robe Hook |
Number of Hooks | 1 |
Collection | Astral |
Mounting | Wall |
Finish | Matte |
Material | Zinc |
Features | Concealed Screw Mount Ensures Sleek, Contemporary Installation, Versatile Design to Suit Any Bathroom |
Includes | Mounting Plates, Nylon Anchors, Screws |
Product Type | Robe Hook |
Base Shape | Round |
Includes Mounting Hardware | Yes |
Style Number - MERCH | Style 10 |
Mounting Style | Set Screw |
Description
Robe Hook, Base Diameter 1 3/4 in, Finish Matte, Material Zinc, Mounting Location Wall, Mounting Style Set Screw, Number of Hooks 1, Overall Depth 2 7/8 in, Overall Height 2 in, Overall Width 2 in, Release Point Not Applicable, Includes Mounting Hardware Yes, Base Shape Round, Features Concealed Mounting, Includes Mounting Plates, Nylon Anchors, Screws, Product Type Robe Hook, Style Number - MERCH Style 10
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-BLOK Pipe Support Block, 200 Lb, 5 1/2-12 In H (DBE10-12)
- JONES STEPHENS 1-1/2" Black Union (B6570295)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 1/4 in Tube Size, Nylon, Black, 10 PK (3108 56 13)
- ZORO SELECT Square Plug, 1", 150,304, Thrd Heavy (4381033250)
- TAYMOR Towel Ring, Satin Nickel, Sunglow, 6-5/16In (01-9404SN)
- TAYMOR Towel Bar, Stainless Steel, Matte, 24" L (04-2824BLK)
- TAYMOR Bathroom Hook, 2 Hook, 1-1/2In D, Satin (01-9402SN)
- TAYMOR Towel Bar, Polished Chrome, Astral, 24In (04-2824)
- TAYMOR Towel Ring, Satin Nickel, Astral, 5-7/8W (04-SN2804)
- TAYMOR Towel Ring, Chrome, Maxwell, 5-7/8 In (04-7904)
- MOEN Contemporary Double Robe Hook Bright Chrome (P5030)
- Taymor Bath Towel Bars and Hooks