Shop All Washroom Accessories
Taymor
Curved Shower Rod, Satin Nickel, 60 in. L
Mfr # 01-C6289SN
Zoro # G4050560
original price:
$48.59
5% off
new price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rod or Track Length 60"
- Finish Satin Nickel
- Rod Dia. 1"
- Material Stainless Steel
- Includes MOUNTING HARDWARE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymor
- MFR # 01-C6289SN
- Zoro # G4050560
- Country of Origin China
- Category Washroom Accessories
Dimensions
Rod or Track Length | 60" |
Rod Dia. | 1" |
Overall Width | 1 in |
Length | 60 in |
Details
Item | Curved Shower Rod |
Finish | Satin Nickel |
Material | Stainless Steel |
Includes | MOUNTING HARDWARE |
Rod or Track Material | Stainless Steel |
Features | Prevents Water Leakage Onto Floor |
Product Type | Shower Curtain Rod |
Includes Mounting Hardware | Yes |
Compatible Manufacturer Part Number | 01-C6289SN |
Description
Curved Shower Rod, Compatible Manufacturer Part Number 01-C6289SN, Features Prevents Water Leakage Onto Floor, Finish Satin Nickel, Includes Flanges, Includes Mounting Hardware Yes, Length 60 in, Material Stainless Steel, Overall Width 1 in, Product Type Shower Curtain Rod, Weight Capacity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME-FLEX TUBING 3/4""X75FT CSST (11-00775)
- SLOAN Volume Regulator Ebv95 Volume Regulator 1.6 Clt And 1.0 Url (6 Pack) (5325122)
- LEONARD VALVE Thermostatic Mixing Valve, Lead Free, Brz (210-LF-F)
- LARSEN SUPPLY CO Kohl 1B1X Repl Ballcock (2652848)
- TAYMOR Corner Basket, 9 In W, Brass, Polished (05-1086M)
- TAYMOR Rod Flanges, Satin Nickel, PR (01-9659SN)
- TAYMOR Corner Basket, 1-5/8x8-1/4x5", Polished (05-1086S)
- TAYMOR Rod Flanges, Bathroom, Polished Chrome, PR (01-9659)
- TAYMOR Bathroom Hook, 2 Hook, 1-3/4In D, Satin (04-SN8402)
- KOHLER Draft 12" Holder (27366-0)
- DELTA Delta Pilar Spray Assembly, Pull-Down (RP53210AR)
- Taymor Washroom Accessories