Shop All Washroom Accessories
Taymor
Corner Basket, 9 In W, Brass, Polished
Mfr # 05-1086M
Zoro # G5281096
product price: $52.85
/ea
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection 05-1086
- Overall Height 2 1/2 in
- Depth 5-1/2"
- Height 2-1/2"
- Color Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymor
- MFR # 05-1086M
- Zoro # G5281096
- UPC # 063013523751
- Country of Origin China
- Category Washroom Accessories
Dimensions
Overall Height | 2 1/2 in |
Depth | 5-1/2" |
Height | 2-1/2" |
Overall Depth | 5 1/2 in |
Width | 9" |
Overall Width | 9 in |
Overall Dimensions - H x W x D | 2 1/2 in x 9 in x 5 1/2 in |
Details
Item | Corner Shower Basket |
Collection | 05-1086 |
Color | Polished Chrome |
Mounting | Wall Anchored |
Finish | Polished |
Material | Brass |
Includes | Mounting hardware |
Mounting Type | Wall Mounted |
Product Type | Shower Basket |
Description
Corner Shower Basket, Mounting Type Wall Mount, Overall Height 2 1/2 in, Overall Width 9 in, Overall Depth 5 1/2 in, Material Brass, Finish Polished Chrome, Weight Capacity Not Applicable, Product Type Shower Basket, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slip On Pipe Flange, Flat Face, 3/4 in (BULK-PF-468)
- ZORO SELECT 3/4" x 3" Black Pipe Nipple Sch 40 PK25 (584-030P25GR)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-3033)
- ZURN Zurn Double Lab Faucet with 6" Vacuum Breaker Spout and Four Arm Handles - Lead Free (Z826U2-XL****)
- TAYMOR Corner Basket, 1-5/8x8-1/4x5", Polished (05-1086S)
- TAYMOR Rod Flanges, Bathroom, Polished Chrome, PR (01-9659)
- TAYMOR Curved Shower Rod, Satin Nickel, 60 in. L (01-C6289SN)
- TAYMOR Rod Flanges, Satin Nickel, PR (01-9659SN)
- TAYMOR Bathroom Hook, 2 Hook, 1-3/4In D, Satin (04-SN8402)
- ZORO SELECT Shower Rod, Polished Finish, Aluminum, 72"L (15103)
- SPEAKMAN Neo SA-2010 Double Paper Holder (SA-2010)
- Taymor Washroom Accessories