Shop All Bath Towel Bars and Hooks
Taymor
Bathroom Hook, 2 Hook, 2-1/2In, Oil Rubbed
Mfr # 04-BRN7902
Zoro # G5409503
original price:
$15.83
33% off
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Hooks 2
- Collection Maxwell
- Overall Height 2-23/32"
- Mounting Wall
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taymor
- MFR # 04-BRN7902
- Zoro # G5409503
- UPC # 063013592375
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 2-23/32" |
Overall Depth | 2-1/2" |
Base Dia. | 2-23/32" |
Overall Width | 2 1/2 in |
Overall Dimensions - H x W x D | 2 3/4 in x 2 1/2 in x 2 1/2 in |
Base Diameter | 2 3/4 in |
Details
Item | Bathroom Hook |
Number of Hooks | 2 |
Collection | Maxwell |
Mounting | Wall |
Finish | Oil Rubbed Bronze |
Material | Zinc Alloy |
Includes | Mounting hardware |
Features | Concealed Mounting |
Mounting Type | Wall Mounted |
Product Type | Robe Hook |
Mounting Style | Set Screw |
Style Number - MERCH | Style 18 |
Includes Mounting Hardware | Yes |
Base Shape | Round |
Description
Bathroom Hook, Base Diameter 2 3/4 in, Finish Bronze, Material Zinc, Mounting Location Wall, Mounting Style Set Screw, Number of Hooks 2, Overall Depth 2 1/2 in, Overall Height 2 3/4 in, Overall Width 2 1/2 in, Release Point Not Applicable, Includes Mounting Hardware Yes, Base Shape Round, Features Concealed Mounting, Includes Mounting Plates, Nylon Anchors, Screws, Product Type Robe Hook, Style Number - MERCH Style 18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Flange, 2", Full Port , 300 psi, Coupling (M220FPT)
- ZORO SELECT Male Connector, 1/4 In., 1/8 In., PK10 (5ZVT2)
- MILWAUKEE TOOL M18 FORCE LOGIC 2”-3” ProPEX Expansion Tool Kit (2633-22HD)
- ZORO SELECT 3/4" MNPT x 18" TBE Carbon Steel Pipe Nipple Sch 40 (564-180)
- TAYMOR Robe Hook, Zinc, Matte, Wall Mount, 1-3/4" H (04-2801BLK)
- TAYMOR Towel Bar, Stainless Steel, Matte, 24" L (04-2824BLK)
- TAYMOR Bathroom Hook, 1 Hook, 2-7/8In D, Satin (04-SN2801)
- TAYMOR Bathroom Hook, 2 Hook, 2-1/2In D, Chrome (04-7902)
- TAYMOR Bathroom Hook, 2 Hook, 1-1/2In D, Chrome (01-9402)
- TAYMOR Towel Bar, Oil Rubbed Bronze, Maxwell, 18In (04-BRN7918)
- MOEN Align Single Robe Hook Bright Chrome (YB0403CH)
- Taymor Bath Towel Bars and Hooks