Shop All Washroom Accessories
Taymor
Bathroom Hook, 2 Hook, 1-3/4In D, Satin
Mfr # 04-SN8402
Zoro # G5281227
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 2
- Collection Infinity
- Overall Height 2-1/8"
- Mounting Wall
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymor
- MFR # 04-SN8402
- Zoro # G5281227
- UPC # 063013585346
- Country of Origin China
- Category Washroom Accessories
Dimensions
Overall Height | 2-1/8" |
Overall Depth | 1-3/4" |
Base Dia. | 2-1/8" |
Overall Width | 2 1/8 in |
Overall Dimensions - H x W x D | 2 1/8 in x 2 1/8 in x 1 3/4 in |
Base Diameter | 2 1/8 in |
Details
Item | Bathroom Hook |
Number of Hooks | 2 |
Collection | Infinity |
Mounting | Wall |
Finish | Satin |
Material | Zinc |
Includes | Mounting hardware |
Mounting Type | Wall Mounted |
Features | Concealed Mounting |
Product Type | Robe Hook |
Includes Mounting Hardware | Yes |
Mounting Style | Set Screw |
Base Shape | Round |
Style Number - MERCH | Style 14 |
Description
Bathroom Hook, Base Diameter 2 1/8 in, Finish Satin, Material Zinc, Mounting Location Wall, Mounting Style Set Screw, Number of Hooks 2, Overall Depth 1 3/4 in, Overall Height 2 1/8 in, Overall Width 2 1/8 in, Release Point Not Applicable, Includes Mounting Hardware Yes, Base Shape Round, Features Concealed Mounting, Includes Mounting Plates, Nylon Anchors, Screws, Product Type Robe Hook, Style Number - MERCH Style 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 2-Way Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size, 120V AC (8210G002)
- RIOBEL Cartridge (401-039)
- KOALA KARE Table, Changing, Oval, Hor, Gray For - Part# Kb108-01 (KB108-01)
- SHARKBITE SHARKBITE CAP 1/2"" LF (U514LFA)
- TAYMOR Corner Basket, 1-5/8x8-1/4x5", Polished (05-1086S)
- TAYMOR Curved Shower Rod, Satin Nickel, 60 in. L (01-C6289SN)
- TAYMOR Rod Flanges, Satin Nickel, PR (01-9659SN)
- TAYMOR Corner Basket, 9 In W, Brass, Polished (05-1086M)
- TAYMOR Rod Flanges, Bathroom, Polished Chrome, PR (01-9659)
- UTOPIA ALLEY Utopia Alley HK1BK Deco Flat Double Roller Shower Curtain Hooks; Black (HK1BK)
- DELTA Delta Pilar Spray Assembly, Pull-Down (RP53210)
- Taymor Washroom Accessories