Shop All Bath Towel Bars and Hooks
Taymor
Bathroom Hook, 2 Hook, 1-1/2In D, Satin
Mfr # 01-9402SN
Zoro # G5408146
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 2
- Collection Sunglow
- Overall Height 1-1/2"
- Mounting Wall
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taymor
- MFR # 01-9402SN
- Zoro # G5408146
- UPC # 063013669138
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 1-1/2" |
Overall Depth | 1-1/2" |
Overall Width | 2-1/2" |
Base Dia. | 2-1/8" x 1-1/2" |
Overall Dimensions - H x W x D | 1 1/2 in x 2 1/2 in x 1 1/2 in |
Base Diameter | 2 1/8 in |
Base Height | 1 1/2 in |
Details
Item | Bathroom Hook |
Number of Hooks | 2 |
Collection | Sunglow |
Mounting | Wall |
Finish | Satin Nickel |
Material | Zinc Alloy |
Includes | Mounting hardware |
Product Type | Robe Hook |
Style Number - MERCH | Style 2 |
Base Shape | Rectangular |
Mounting Style | Set Screw |
Includes Mounting Hardware | Yes |
Description
Bathroom Hook, Base Diameter 2 1/8 in, Finish Satin, Material Zinc, Mounting Location Wall, Mounting Style Set Screw, Number of Hooks 2, Overall Depth 1 1/2 in, Overall Height 1 1/2 in, Overall Width 2 1/2 in, Release Point Not Applicable, Includes Mounting Hardware Yes, Base Shape Rectangular, Base Height 1 1/2 in, Includes Head Screws, Product Type Robe Hook, Style Number - MERCH Style 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (369PTCR-8-MA12)
- GROHE Universal Flow Control Starlight Chrome (13937000)
- BRADLEY Spring, Valve (269-578GR)
- MAXPURE 1-1/2" Clamp x Orbital Weld T316L SS Ferrule (TEG14AM76L1.5-PL)
- TAYMOR Towel Bar, Polished Chrome, Sunglow, 24In (01-940024)
- TAYMOR Towel Bar, Polished Chrome, Sunglow, 18In (01-940018)
- TAYMOR Bathroom Hook, 1 Hook, 2-7/8In D, Satin (04-SN2801)
- TAYMOR Bathroom Hook, 1 Hook, 2-7/8In D, Chrome (04-2801)
- TAYMOR Towel Ring, Satin Nickel, Astral, 5-7/8W (04-SN2804)
- TAYMOR Towel Ring, Polished Chrome, Sunglow, 6 In (01-9404)
- WHITECAP TEAK 23in Towel Bar (62332)
- Taymor Bath Towel Bars and Hooks