Shop All Bath Towel Bars and Hooks
Taymor
Bathroom Hook, 1 Hook, 2-7/8In D, Satin
Mfr # 04-SN2801
Zoro # G5409537
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 1
- Collection Astral
- Overall Height 2"
- Mounting Wall
- Overall Depth 2-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymor
- MFR # 04-SN2801
- Zoro # G5409537
- UPC # 063013607307
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 2" |
Overall Depth | 2-7/8" |
Base Dia. | 1-3/4" |
Overall Width | 2 in |
Base Diameter | 1 3/4 in |
Overall Dimensions - H x W x D | 2 in x 2 in x 2 7/8 in |
Details
Item | Bathroom Hook |
Number of Hooks | 1 |
Collection | Astral |
Mounting | Wall |
Finish | Satin Nickel |
Material | Zinc Alloy |
Includes | Mounting hardware |
Features | Concealed Mounting |
Product Type | Robe Hook |
Style Number - MERCH | Style 10 |
Base Shape | Round |
Mounting Style | Set Screw |
Includes Mounting Hardware | Yes |
Description
Bathroom Hook, Base Diameter 1 3/4 in, Finish Satin, Material Zinc, Mounting Location Wall, Mounting Style Set Screw, Number of Hooks 1, Overall Depth 2 7/8 in, Overall Height 2 in, Overall Width 2 in, Release Point Not Applicable, Includes Mounting Hardware Yes, Base Shape Round, Features Concealed Mounting, Includes Mounting Plates, Nylon Anchors, Screws, Product Type Robe Hook, Style Number - MERCH Style 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Automatic Flush Valve, 0.125 gal. Flush (TEU1UA12#CP)
- SLOAN Solenoid, Lavatory/Shower (MCR139A)
- RIDGID PEX Crimp Jaw, Standard, 1-1/2 In Pipe (22678)
- ZORO SELECT Hose Bibb, T-Handle, 1/2" Inlet Size (20205)
- TAYMOR Bathroom Hook, 1 Hook, 2-7/8In D, Chrome (04-2801)
- TAYMOR Bathroom Hook, 2 Hook, 2-1/2In D, Chrome (04-7902)
- TAYMOR Robe Hook, Zinc, Matte, Wall Mount, 1-3/4" H (04-2801BLK)
- TAYMOR Towel Bar, Satin Nickel, Sunglow, 24In (01-940024SN)
- TAYMOR Towel Bar, Polished Chrome, Sunglow, 18In (01-A940018)
- TAYMOR Towel Bar, Polished Chrome, Sunglow, 24In (01-940024)
- DAWN KITCHEN & BATH PRODUCTS INC Dawn Kitchen & Bath 94011118S 18 in. Round Towel Rail - Stainless Steel (94011118S)
- Taymor Bath Towel Bars and Hooks