Shop All Washroom Accessories
Taymor
Adj. Rod Flanges, ABS Plastic, PR
Mfr # 01-9655
Zoro # G5281166
product price: $1.25
/pr
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 3/4 in
- Height 1-3/4"
- For Use With 1" Shower Rods
- Color Polished Chrome
- Finish Polished chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymor
- MFR # 01-9655
- Zoro # G5281166
- UPC # 063013011234
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Dimensions
Overall Height | 1 3/4 in |
Height | 1-3/4" |
Width | 2-1/4" |
Overall Width | 2 1/4 in |
Height x Width | 1 3/4 in x 2 1/4 in |
Length x Width | 2 1/4 in |
Details
Item | Adjustable Rod Flanges |
For Use With | 1" Shower Rods |
Color | Polished Chrome |
Finish | Polished chrome |
Material | ABS plastic |
Includes | Mounting hardware |
Accessory Type | Adjustable Rod Flanges |
Product Type | Adjustable Rod Flanges |
Description
Adjustable Rod Flanges, Finish Polished Chrome, For Use With 1 in Shower Rods, Includes Mounting Hardware, Material ABS Plastic, Overall Height 1 3/4 in, Overall Width 2 1/4 in, Product Type Adjustable Rod Flanges, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Locking Plug, Mechanical, 4 In (271683)
- APOLLO PEX 3/4 in. Plastic PEX Barb x Male Pipe Thread Adapter Jar (25-Pack), 25PK (PXPAM3425JR)
- NDS GRATE ROUND 4"" SAND (13S)
- ZURN Valve, 3/4" Pipe Size, Single Union FNPT (34-70XL)
- TAYMOR Corner Basket, 1-5/8x8-1/4x5", Polished (05-1086S)
- TAYMOR Corner Basket, 9 In W, Brass, Polished (05-1086M)
- TAYMOR Bathroom Hook, 2 Hook, 1-3/4In D, Satin (04-SN8402)
- TAYMOR Rod Flanges, Bathroom, Polished Chrome, PR (01-9659)
- TAYMOR Curved Shower Rod, Satin Nickel, 60 in. L (01-C6289SN)
- TAYMOR Rod Flanges, Satin Nickel, PR (01-9659SN)
- GROHE Universal Spray Face Plate Matte Chrome (45877P00)
- Taymor Washroom Accessories