Shop All Bathroom Safety Bars and Chairs
Taymor
36" L, Wall Mount, Stainless Steel, Grab Bar, Satin
Mfr # 01-C230036
Zoro # G5281053
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Type Wall Mount
- Material Stainless Steel
- Standards ADA compliant
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymor
- MFR # 01-C230036
- Zoro # G5281053
- UPC # 063013051261
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 36" |
Width | 2-7/8" |
Height | 2-7/8" |
Depth | 2-7/8 |
Dia. | 1 1/2" |
Width (In.) | 2-7/8 |
Overall Length | 39 in |
Height (In.) | 2-7/8 |
Depth (In.) | 2-7/8 |
Bar Length | 36" |
Mounting Flange Diameter | 3 in |
Bar Diameter | 1 1/4 in |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Satin, Bar Diameter 1 1/4 in, Bar Length 36 in, Overall Length 39 in, Weight Capacity 300 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 36 in, Mount Orientation Left Hand, Right Hand, Includes Mounting Hardware Yes, Color Silver, Includes Mounting Hardware, Mounting Flange Diameter 3 in, Standards ANSI 117.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression Brass Long Nut 10PK (61CL-4)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain without Overflow (KB4005)
- DIXON Grooved End x Weld Adapter Nipple, 3" (VN3000-200)
- ZORO SELECT 1/8" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 40, Outside Dia.: 3/8" (T6BNA03)
- TAYMOR 45" L, Wall Mount, Stainless Steel, Grab Bar, Satin (01-C230042)
- TAYMOR 21" L, Wall Mount, Stainless Steel, Grab Bar, Satin (01-C230018)
- TAYMOR 33" L, Wall Mount, Stainless Steel, Grab Bar, Satin (01-C230030)
- TAYMOR 24" L, Wall Mount, Stainless Steel, Grab Bar, Satin (01-C230024)
- HEALTHSMART 32" L, Knurled, Steel, Grab Bar, Chrome plated (521-1570-0632)
- MADE TO MATCH Traditional, 18 ga. Stainless Steel, Grab Bar, Brushed Nickel (GB1236ES)
- KEENEY MFG 16.00" L, Smooth, Stainless Steel, 1.5 x 16" Straight Polished Stainless Steel Grab Bar (PP1907PS)
- Taymor Bathroom Safety Bars and Chairs