Shop All Bathroom Safety Bars and Chairs
Taymor
33" L, Wall Mount, Stainless Steel, Grab Bar, Satin
Mfr # 01-C230030
Zoro # G5281062
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Type Wall Mount
- Material Stainless Steel
- Standards ADA compliant
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymor
- MFR # 01-C230030
- Zoro # G5281062
- UPC # 063013051247
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 33" |
Width | 2-7/8" |
Height | 2-7/8" |
Depth | 2-7/8 |
Dia. | 1 1/2" |
Width (In.) | 2-7/8 |
Overall Length | 33 in |
Depth (In.) | 2-7/8 |
Height (In.) | 2-7/8 |
Bar Length | 33" |
Bar Diameter | 1 1/4 in |
Mounting Flange Diameter | 3 in |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Satin, Bar Diameter 1 1/4 in, Bar Length 30 in, Overall Length 33 in, Weight Capacity 300 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 30 in, Mount Orientation Left Hand, Right Hand, Includes Mounting Hardware Yes, Color Silver, Includes Mounting Hardware, Mounting Flange Diameter 3 in, Standards ANSI 117.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLDRITE 80 gal. Nylon Water Heater Restraint (QB-50-F-H)
- ZORO SELECT 2" MNPT x 6" TBE Red Brass Pipe Nipple Sch 80 (468-060X)
- HARVEY Wax Ring, Reinforced, 3 and 4"Waste Line (007022)
- AMERICAN STANDARD Trip Lever, Left Hand, Plastic, White (738995-0200A)
- TAYMOR 21" L, Wall Mount, Stainless Steel, Grab Bar, Satin (01-C230018)
- TAYMOR 24" L, Wall Mount, Stainless Steel, Grab Bar, Satin (01-C230024)
- TAYMOR 45" L, Wall Mount, Stainless Steel, Grab Bar, Satin (01-C230042)
- TAYMOR 36" L, Wall Mount, Stainless Steel, Grab Bar, Satin (01-C230036)
- BOBRICK 25-1/2" L, 304 Stainless Steel, B5193 Satin Stainless Steel Shower Furni, Satin Stainless Steel (B5193)
- MOEN 36in Designer Grab Bar in Brushed Gold (YG0436BG)
- BESTCARE 36" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel (WH1109-4)
- Taymor Bathroom Safety Bars and Chairs