Shop All Bathroom Safety Bars and Chairs
Taymor
24" L, Wall Mount, Stainless Steel, Grab Bar, Satin
Mfr # 01-C230024
Zoro # G5280956
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Type Wall Mount
- Material Stainless Steel
- Standards ADA compliant
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymor
- MFR # 01-C230024
- Zoro # G5280956
- UPC # 063013051230
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 24" |
Width | 2-7/8" |
Height | 2-7/8" |
Depth | 2-7/8 |
Dia. | 1 1/2" |
Height (In.) | 2-7/8 |
Depth (In.) | 2-7/8 |
Width (In.) | 2-7/8 |
Overall Length | 27 in |
Bar Length | 24" |
Mounting Flange Diameter | 3 in |
Bar Diameter | 1 1/4 in |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Satin, Bar Diameter 1 1/4 in, Bar Length 24 in, Overall Length 27 in, Weight Capacity 300 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 24 in, Mount Orientation Left Hand, Right Hand, Includes Mounting Hardware Yes, Color Silver, Includes Mounting Hardware, Mounting Flange Diameter 3 in, Standards ANSI 117.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1" NOM FTG x 1" FNPT Copper Adapter (6032 1)
- 3M AQUA-PURE Filter Housing, Stainless Steel, 32 GPM (4808713)
- DANCO Faucet Washer Am Std Aqua (80410)
- CAMCO 24 Plas WTR Heater Pan (11360)
- TAYMOR 21" L, Wall Mount, Stainless Steel, Grab Bar, Satin (01-C230018)
- TAYMOR 36" L, Wall Mount, Stainless Steel, Grab Bar, Satin (01-C230036)
- TAYMOR 45" L, Wall Mount, Stainless Steel, Grab Bar, Satin (01-C230042)
- TAYMOR 33" L, Wall Mount, Stainless Steel, Grab Bar, Satin (01-C230030)
- DMI 19" L, Backrest, Aluminum, Plastic, Tub and Shower Seat, Textured (522-1733-1900)
- KOHLER 14-7/16" L, Purist, Metal, Purist 12" Grab Bar (11891-BN)
- GROHE Universal Handle Fixing Starlight Chrome (45055000)
- Taymor Bathroom Safety Bars and Chairs