Shop All Bathroom Safety Bars and Chairs
Taymor
24" L, Astral, Stainless Steel, Grab Bar, Polished chrome
Mfr # 03-6924PSS
Zoro # G2755921
product price: $77.75
/ea
Free Shipping & Returns
$77.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished chrome
- Type Astral
- Material Stainless Steel
- Standards ADA compliant
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymor
- MFR # 03-6924PSS
- Zoro # G2755921
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 24" |
Width | 24" |
Height | 2-7/8" |
Dia. | 1-1/4" |
Depth | 1-1/2" |
Overall Length | 27 in |
Bar Length | 24" |
Mounting Flange Diameter | 3 in |
Bar Diameter | 1 1/4 in |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Polished, Bar Diameter 1 1/4 in, Bar Length 24 in, Overall Length 27 in, Weight Capacity 300 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 24 in, Mount Orientation Left Hand, Right Hand, Includes Mounting Hardware Yes, Color Silver, Features Astral Series, Concealed Mounting, Non-Slip Grip, Includes Mounting Hardware, Mounting Flange Diameter 3 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS ABT13A3 Vintage 59" Shower Hose, Antique Brass (ABT1030A3)
- AMERICAN STANDARD 0.5 gpm Aerated Outlet, 55/64" Thread Size, Polished Chrome, Metal (066074-0020A)
- TOTO Cover Glass For All Ecopower Concealed F (TH559EDV553)
- SMITH-BLAIR Repair Clamp, Pipe Size 1 1/2 In, 3 In L (24500019003000)
- TAYMOR 21" L, Wall Mount, Stainless Steel, Grab Bar, Satin (01-C230018)
- TAYMOR 45" L, Wall Mount, Stainless Steel, Grab Bar, Satin (01-C230042)
- TAYMOR 33" L, Wall Mount, Stainless Steel, Grab Bar, Satin (01-C230030)
- TAYMOR 24" L, Wall Mount, Stainless Steel, Grab Bar, Satin (01-C230024)
- TAYMOR 36" L, Wall Mount, Stainless Steel, Grab Bar, Satin (01-C230036)
- KOHLER Kumin 36" Grab Bar (24551-BL)
- WINGITS 42" L, Contemporary, Stainless Steel, Grab Bar, Satin (WGB5MESN42)
- Taymor Bathroom Safety Bars and Chairs