Shop All Electrical Box Hardware
Taymac
Weatherproof Plug, Weatherproof box/cover Accessory, Non-Metallic
Mfr # PCP47550GY
Zoro # G7669073
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Weatherproof box/cover
- Material Non-Metallic
- Length 0.35 in
- Width 4 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # PCP47550GY
- Zoro # G7669073
- UPC # 92326130318
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 0.35 in |
Width | 4 in |
Details
Item | Weatherproof Plug |
Accessory Type | Weatherproof box/cover |
Material | Non-Metallic |
Color | Gray |
Description
TayMac Round Plastic Closure Plug For Closure of Unused Box Outlets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Fixture Wire, TFFN, 18 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (27023101)
- CAROL 16 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C0456A)
- GREENGATE Switchpack, 20A (SP20-RD4)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-685)
- TAYMAC Weatherproof Box, Box Accessory, 1 Gang (PSB37550WH)
- TAYMAC Weatherproof Cover, Weatherproof box/cover Accessory, 1 Gang, Polycarbonate, Cover (MM720C)
- TAYMAC Weatherproof Box, Weatherproof box/cover Accessory, Non-Metallic, Outlet Box (PRB57550GY)
- TAYMAC Multi-Purpose Gasket, Weatherproof box/cover Accessory, 1 Gang, Foam, Gasket (GS100)
- TAYMAC Round Multi-Purpose Gasket Kit PK6, Weatherproof box/cover Accessory, Foam, Gasket (GK300)
- TAYMAC Lampholder External Gasket, NOVAL Accessory, Rubber, Gasket (GK240)
- SOUTHWIRE Electrical Box Extension Ring, Steel, Octagon Box (55151-1/2-UPC)
- Taymac Electrical Box Hardware