Shop All Electrical Box Covers
Taymac
Weatherproof Cover, 1 Gang, In-Use
Mfr # MR420CZ
Zoro # G2119697
product price: $23.99
/ea
Sold in multiples of 4 for $95.96
$95.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Cover Type In-Use
- Length 4.98 in
- Width 6.75"
- Depth 2.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # MR420CZ
- Zoro # G2119697
- UPC # 050169998311
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 4.98 in |
Width | 6.75" |
Depth | 2.75" |
Height | 7.38" |
Size | 6.75" W x 7.38" H |
Dimensions | 4.98 in x 6.75 in x 7.38 in |
Details
Item | Weatherproof Cover |
Number of Gangs | 1 |
Cover Type | In-Use |
Mounting Orientation | Multi-directional |
Features | Features aesthetically pleasing flat profile (recessed) for in-use in wet locations; Meets Extra Duty® rating; Can be installed for new or old work; Compatible with all common siding types and materials such as vinyl, wood, stucco and brick/block; Can be mounted horizontally or vertically; Includes electrical box and optional siding flange |
Includes | Electrical Box and Optional Siding Flange |
Standards | cULus; UL Listed |
Color | Bronze/Clear |
Construction | Nonmetallic |
Weight | 1.65 lb |
Type | Cover |
Nema Rating | NEMA 3R |
Certified Listed | cULus Listed |
NEC | Compliant |
Cubic Capacity | 136.99125 cu.in |
Application | Designed for use whenever weatherproof protection is requred while an outlet is in use. |
Mounting Method | Multi-directional |
Description
Weatherproof Cover,6-N-1,4.98 In. 1G
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clip, Spring Steel (812M24)
- SQUARE D Neutral Assembly Kit, 1000A (AL800SN)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 2A, 600V AC, Non-Indicating (SLC002)
- HUBBELL Cover, Green, Steel, 300/400A Panel Mount (HBLSCGN)
- TAYMAC While In Use Weatherproof Cover, Vertical, 1 Gang, 6-1/8 in H, 3-3/8 in W, GFCI, DieCast Metal, Gray (MX3200)
- TAYMAC While In Use Weatherproof Cover, Vertical, 2 Gang, Polycarbonate, Expandable; In-Use (ML2500G)
- TAYMAC Weatherproof Cover, 2-Gang, 2 Gang, Aluminum, In-Use (MX6200)
- TAYMAC While In Use Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM7420G)
- TAYMAC Electrical Box Cover, Multi-directional, 1 Gang, Polycarbonate, Expandable; In-Use (ML500Z)
- TAYMAC While In Use Weatherproof Cover, Vertical, 1 Gang, Metallic, In-Use; Low Profile (MX4280WH)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5103-7)
- Taymac Electrical Box Covers