Shop All Electrical Box Covers
Taymac
Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use
Mfr # MM710G
Zoro # G4994297
original price:
$18.87
20% off
new price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Box Type 1-Gang
- Mounting Orientation Multi-directional
- Number of Gangs 1
- Height 5.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # MM710G
- Zoro # G4994297
- UPC # 092326104289
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Height | 5.5" |
Width | 4" |
Depth | 4.75" |
Size | 4" W x 4.75" H |
Actual Depth | 5.38 in |
Description
While In Use Weatherproof Cover, Body Material Polycarbonate, Mounting Orientation Horizontal or Vertical, Receptacle Type Decora/GFCI Receptacle, Duplex, Toggle Switch and Single Receptacle, Depth 5 in, Number of Gangs 1, Width 3 3/4 in, Height 5 1/2 in, Features Deep, Gasket Material Polyethylene Foam, Color Gray, Standards UL, Includes Attached Gasket and Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER Easy TeSys, 3 Poles, 240 V AC, 12 A, Reversing: No (DPE12U7)
- PARTNERS BRAND Cable Ties, 80#, 14", Natural, 100/Case (CT1480)
- TECHFLEX Deutsch, Connector Kit, 6 Pin (DT06GY)
- ZIRCON Circuit Breaker Finder, 80 to 600V AC (70030)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM510C)
- TAYMAC While In Use Weatherproof Cover, Vertical, 2 Gang, Polycarbonate, Expandable; In-Use (ML2500G)
- TAYMAC While In Use Weatherproof Cover, Multi-directional, 1 Gang, Polycarbonate (MM410W)
- TAYMAC While In Use Weatherproof Cover, 1 Gang, 5-1/2 in H, 3-3/4 in W, Polycarbonate, Clear (MM410C)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, In-Use (MR420CW)
- TAYMAC Weatherproof Cover, 55N1, 5.125" 2G, 2-Gang, 2 Gang, Aluminum, In-Use (MX7200)
- HAMMOND N3 Screw Cover, 12X12X6, Gray (C3SC12126GY)
- Taymac Electrical Box Covers