Shop All Electrical Box Covers
Taymac
Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use
Mfr # MM510C
Zoro # G8522272
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Box Type 1-Gang
- Number of Gangs 1
- Cover Type In-Use
- Width 4"
- Depth 3.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taymac
- MFR # MM510C
- Zoro # G8522272
- UPC # 092326102148
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 4" |
Depth | 3.25" |
Height | 5.5" |
Size | 4" W x 5.5" H |
Actual Depth | 4.38 in |
Description
While In Use Weatherproof Cover, Body Material Polycarbonate, Mounting Orientation Horizontal or Vertical, Receptacle Type Decora/GFCI Receptacle, Duplex, Toggle Switch and Single Receptacle, Depth 3 1/4 in, Number of Gangs 1, Width 3 3/4 in, Height 5 1/2 in, Features Deep, Gasket Material Polyethylene Foam, Color Clear, Standards UL, Includes Attached Gasket and Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Aluminum Swing-Out Panels, 16.75x14.88 (A1816PSWPNL)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070T150D3)
- WIREMOLD Plug-In Six Outlet Unit, Gray, Aluminum (UL207BC)
- ZORO SELECT Flat Indicator Light, White, 120VAC (24M108)
- TAYMAC Weatherproof Cover, 55N1, 5.125" 2G, 2-Gang, 2 Gang, Aluminum, In-Use (MX7200)
- TAYMAC While In Use Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM7420C)
- TAYMAC While In Use Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM7440C)
- TAYMAC While In Use Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Expandable;In-Use (ML450G)
- TAYMAC Electrical Box Cover, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-0)
- TAYMAC Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, Blank/Flat (MM1410G)
- TAYMAC Electrical Box Cover, 2 Gang, Blank (BC200S)
- Taymac Electrical Box Covers