Shop All Electrical Box Covers
Taymac
Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Flip/Snap
Mfr # MM110C
Zoro # G5210764
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Box Type 1-Gang
- Mounting Orientation Multi-directional
- Number of Gangs 1
- Height 5.61"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taymac
- MFR # MM110C
- Zoro # G5210764
- UPC # 092326100595
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Height | 5.61" |
Width | 3.81" |
Depth | 1.55" |
Size | 3.81" W x 5.61" H |
Actual Depth | 1.55 in |
Description
While In Use Weatherproof Cover, Body Material Polycarbonate, Mounting Orientation Horizontal or Vertical, Receptacle Type and Rounds, Duplex, GFCI, Switch, Depth 1 1/2 in, Number of Gangs 1, Width 3 3/4 in, Height 5 1/2 in, Features Quick-Fit Patented Key Hole, Gasket Material Polyethylene Foam, Color Clear, Standards UL, Includes Attached Gasket and Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Black (ZB5RTA2)
- ZORO SELECT Wall Switch, 15A, White, Toggle, 1 to 2 HP (CSB315BW)
- HUBBELL PREMISE WIRING Outlet Frame, 4P, 3.66 in H, 1.46 in W (Q106E)
- POLARIS Insulated Multitap Connector, 5.62 In. L (IPLD350-5B)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Blank/Flat (MM110W)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM710G)
- TAYMAC Electrical Box Cover, Vertical, 2 Gang, Aluminum, In-Use; Low Profile (MX7280S)
- TAYMAC Electrical Box Cover, 1 Gang, Polycarbonate, In-Use (MM420G)
- TAYMAC Electrical Box Cover, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-0)
- TAYMAC Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1050W)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Surface Cover (SC0812G)
- Taymac Electrical Box Covers