Shop All Electrical Box Covers
Taymac
Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Blank/Flat
Mfr # MM110W
Zoro # G5019244
product price: $6.05
/ea
$6.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type 1-Gang
- Number of Gangs 1
- Cover Type Blank/Flat
- Width 5.61"
- Depth 1.55"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # MM110W
- Zoro # G5019244
- UPC # 092326100618
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 5.61" |
Depth | 1.55" |
Height | 3.81" |
Size | 5.61" W x 3.81" H |
Actual Depth | 1.55 in |
Description
While In Use Weatherproof Cover, Body Material Polycarbonate, Mounting Orientation Horizontal or Vertical, Receptacle Type and Rounds, Duplex, GFCI, Switch, Depth 1 1/2 in, Number of Gangs 1, Width 3 3/4 in, Height 5 1/2 in, Features Quick-Fit Patented Key Hole Mount Allows for Easy Installation,Base Configuration with Patented Knock-Out and Trade Technology Allows for Custom Fitting, Gasket Material Polyethylene Foam, Color White, Standards UL, Includes Attached Gasket and Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Class 2 Transformer, 10 VA, Not Rated, Not Rated, 16V AC, 120V AC (591)
- DAYTON Raised Indicator Light, Red, 120V (22NY60)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKP250)
- KILLARK F to F 45Deg Elbow, Haz Loc, 3/4In, Iron (FF-45-2WW)
- TAYMAC Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1050W)
- TAYMAC While In Use Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM7420G)
- TAYMAC Electrical Box Cover, Outlet Box, 1 Gang, Polycarbonate (DOC320G)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Aluminum, In-Use (MX3300)
- TAYMAC While In Use Weatherproof Cover, Vertical, 1 Gang, Metallic, In-Use; Low Profile (MX4280WH)
- TAYMAC Electrical Box Cover, Multi-directional, 1 Gang, Polycarbonate, Expandable; In-Use (ML500Z)
- HUBBELL Electrical Box Cover, 3 Gang, Rectangular, 822 (822)
- Taymac Electrical Box Covers