Taymac

Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Blank/Flat


product price: $5.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Polycarbonate
  • Box Type 1-Gang
  • Mounting Orientation Multi-directional
  • Number of Gangs 1
  • Height 3.81"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 3.81"
Width 5.61"
Depth 1.55"
Size 5.61" W x 3.81" H
Actual Depth 1.55 in

Description

While In Use Weatherproof Cover, Body Material Polycarbonate, Mounting Orientation Horizontal or Vertical, Receptacle Type and Rounds, Duplex, GFCI, Switch, Depth 1 1/2 in, Number of Gangs 1, Width 3 3/4 in, Height 5 1/2 in, Features Lockable tab, Gasket Material Polyethylene Foam, Color Gray, Standards UL, Includes Attached Gasket and Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.