Shop All Electrical Box Covers
Taymac
Weatherproof Cover, 1-Gang, 1 Gang, In-Use
Mfr # MR420CW
Zoro # G2119618
Sold in multiples of 4 for $112.60
$112.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type 1-Gang
- Number of Gangs 1
- Cover Type In-Use
- Length 4.98 in
- Width 6.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taymac
- MFR # MR420CW
- Zoro # G2119618
- UPC # 050169998304
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 4.98 in |
Width | 6.75" |
Depth | 2.75" |
Height | 7.38" |
Size | 6.75" W x 7.38" H |
Dimensions | 4.98 in x 6.75 in x 7.38 in |
Details
Item | Weatherproof Cover |
Box Type | 1-Gang |
Number of Gangs | 1 |
Cover Type | In-Use |
Mounting Orientation | Multi-directional |
Standards | cULus Listed |
Includes | Electrical Box and Optional Siding Flange |
Features | Features aesthetically pleasing flat profile (recessed) for in-use in wet locations; Meets Extra Duty® rating; Can be installed for new or old work; Compatible with all common siding types and materials such as vinyl, wood, stucco and brick/block; Can be mounted horizontally or vertically; Includes electrical box and optional siding flange |
Color | White/Clear |
Weight | 1.65 lb. |
Construction | Nonmetallic |
Type | Cover |
Nema Rating | NEMA 3R |
Application | Designed for use whenever weatherproof protection is requred while an outlet is in use. |
Certified Listed | cULus Listed |
Cubic Capacity | 136.99125 cu.in |
Mounting Method | Multi-directional |
Description
Weatherproof Cover,6-N-1,4.98 In. 1G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 5161 600A ANL Fuse (5161)
- NVENT HOFFMAN Junction Splice Kit, Culus Classified (LJSK)
- KILLARK Explosion Proof Flexible Fitting (ECF-110)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 3.20A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-3-2/10-R)
- TAYMAC Electrical Box Cover, Multi-directional, 1 Gang, Polycarbonate, Expandable; In-Use (ML500Z)
- TAYMAC Electrical Box Cover, Outlet Box, 1 Gang, Polycarbonate (DOC320G)
- TAYMAC While In Use Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM510G)
- TAYMAC While In Use Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Expandable;In-Use (ML450W)
- TAYMAC Weatherproof Cover, 2-Gang, 2 Gang, Aluminum, In-Use (MX6200)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Die-Cast Aluminum, In-Use;Low Profile (MX4280S)
- HUBBELL Me Brz Horiz Flip Cover (1C-GH-BR)
- Taymac Electrical Box Covers