Shop All Electrical Box Hardware
Taymac
Weatherproof Box, Weatherproof box/cover Accessory, Non-Metallic
Mfr # PRB57550WH
Zoro # G8642379
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Weatherproof box/cover
- Material Non-Metallic
- Nominal Depth 1.125 in
- Length 4.38 in
- Width 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # PRB57550WH
- Zoro # G8642379
- UPC # 92326130356
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Nominal Depth | 1.125 in |
Length | 4.38 in |
Width | 4.25 in |
Depth | 1.13 in |
Details
Item | Weatherproof Box |
Accessory Type | Weatherproof box/cover |
Material | Non-Metallic |
Color | White |
Description
TayMac 13-9/16 cu in Round Plastic 1 gang Outlet Box White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.843"L, Brass, PK25 (B-1025-SP1)
- TECHFLEX Sleeving, 3/4 In Heat Resistant, Red, 50 Ft (FIN0.75RD50)
- AVATIME Mini Digital 100 Minute Kitchen Timer (914MDT100M)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C4197A.30.10)
- TAYMAC Weatherproof Box, Weatherproof box/cover Accessory, Non-Metallic, Outlet Box (PRB57550GY)
- TAYMAC Closure Plug, 1/2" NPT, Gray, 4 pcs. (CP450S)
- TAYMAC Weatherproof Box, Box Accessory, 1 Gang (PSB37550WH)
- TAYMAC Lampholder External Gasket, NOVAL Accessory, Rubber, Gasket (GK240)
- TAYMAC Closure Plug, 3/4" NPT, Gray, 4 pcs. (CP475S)
- TAYMAC Multi-Purpose Gasket, Weatherproof box/cover Accessory, 1 Gang, Foam, Gasket (GS100)
- SOUTHWIRE Device Ring, Ring Accessory, 2 Gang, Steel (AMR2)
- Taymac Electrical Box Hardware