Shop All Electrical Box Hardware
Taymac
Weatherproof Box, Weatherproof box/cover Accessory, Non-Metallic, Closure Plugs
Mfr # PCP47550WH
Zoro # G305309263
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Weatherproof box/cover
- Material Non-Metallic
- Length 0.35 in
- Width 4 in
- Box Type Closure Plugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # PCP47550WH
- Zoro # G305309263
- UPC # 92326130301
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 0.35 in |
Width | 4 in |
Size | 0.35 in x 4 in x 5 in |
Height | 5 in |
Dimensions | 0.35 in x 4 in x 5 in |
Each - Width | 4.000 in |
Details
Item | Weatherproof Box |
Accessory Type | Weatherproof box/cover |
Material | Non-Metallic |
Box Type | Closure Plugs |
Color | White |
Weather Resistant | Yes |
Product Type | Weatherproof Boxes & Extensions |
Construction | Nonmetallic |
Description
Threaded closure plugs are used to seal off unused outlets. Plugs are for use with weatherproof. They are also for use with extension adapters and cluster covers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK CONNECT 90 FLX BX 3/4"" (49806)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 3A, 250V AC, Indicating, 10kA at 125V AC (FNA-3)
- INTERMATIC Electromechanical Timer, 24-Hour, DPST (T104PCD82)
- SOUTHWIRE Box Bar Hanger, Hanger Accessory, Galvanized Steel (BHA1C)
- TAYMAC Weatherproof Cover, Weatherproof box/cover Accessory, 1 Gang, Polycarbonate, Cover (MM720C)
- TAYMAC Lampholder External Gasket, NOVAL Accessory, Rubber, Gasket (GK240)
- TAYMAC Weatherproof Box, Weatherproof box/cover Accessory, Non-Metallic (PRB57550WH)
- TAYMAC Multi-Purpose Gasket, Weatherproof box/cover Accessory, 1 Gang, Foam, Gasket (GS100)
- TAYMAC Round Multi-Purpose Gasket Kit PK6, Weatherproof box/cover Accessory, Foam, Gasket (GK300)
- TAYMAC Weatherproof Box, Weatherproof box/cover Accessory, Non-Metallic, Outlet Box (PRB57550GY)
- RITTAL Hose-Proof Hood, NOVAL Accessory, 14 Gang, Stainless Steel (3243080)
- Taymac Electrical Box Hardware