Shop All Electrical Box Hardware
Taymac
Weatherproof Box, Box Accessory, 1 Gang
Mfr # PSB37550WH
Zoro # G2692408
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Box
- Number of Gangs 1
- Length 4.6 in
- Width 3.810 in
- Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # PSB37550WH
- Zoro # G2692408
- UPC # 92326130370
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Length | 4.6 in |
Width | 3.810 in |
Depth | 2 in |
Details
Item | Weatherproof Box |
Accessory Type | Box |
Number of Gangs | 1 |
Color | White |
Description
TayMac 16-1/2 cu in Rectangle Plastic 1 gang Outlet Box White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cls40Fb-F Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Brwn (F) (CLS40FB-F)
- HUBBELL WIRING DEVICE-KELLEMS 15A Kitchen Counter, Receptacle, Flush Nickel, Kit (RCT201NI)
- NVENT HOFFMAN Louver Plate Kit, 10.56 in. Hx9.5 in. W (AVK88)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 2.25A, 600V AC, Non-Indicating (CCMR2.25)
- TAYMAC Weatherproof Box, Weatherproof box/cover Accessory, Non-Metallic, Outlet Box (PRB57550GY)
- TAYMAC Weatherproof Box, Weatherproof box/cover Accessory, Non-Metallic, Closure Plugs (PCP47550WH)
- TAYMAC Weatherproof Box, Weatherproof box/cover Accessory, Non-Metallic (PRB57550WH)
- TAYMAC Lampholder External Gasket, NOVAL Accessory, Rubber, Gasket (GK240)
- TAYMAC Round Multi-Purpose Gasket Kit PK6, Weatherproof box/cover Accessory, Foam, Gasket (GK300)
- TAYMAC Weatherproof Plug, Weatherproof box/cover Accessory, Non-Metallic (PCP47550GY)
- SOUTHWIRE Device Ring, Ring Accessory, 1 Gang, Steel (AMR1)
- Taymac Electrical Box Hardware