Shop All Wall Plates
Taymac
Toggle/Duplex Standard Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, Ivory
Mfr # WI-TD
Zoro # G3709023
product price: $1.15
/ea
Sold in multiples of 10 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Ivory
- Material Metal
- Size 4-1/2"H x 4.563"Wx 0.17"L
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # WI-TD
- Zoro # G3709023
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-1/2"H x 4.563"Wx 0.17"L |
Length | 0.17 in |
Width | 4.563 in |
Height | 4.5 in |
Each - Width | 4.563 in |
Dimensions | 0.17 in x 4.563 in x 4.5 in |
Details
Item | Toggle/Duplex Standard Wall Plates |
Number of Gangs | 2 |
Color | Ivory |
Material | Metal |
Finish | Smooth |
Standard | UL Listed |
Style | Toggle Duplex |
Finish Type | Smooth |
Number of Gang(s) | 2-Gang |
Product Type | Wallplates |
Certified Listed | UL Listed |
Features | Easily primed and painted to match or complement walls.; Won't bow, crack or distort during installation.; Premium North American powder coat.; Includes screw(s) in matching finish. |
Description
Stndrd Plate,2-Gang,Toggle/Dplx,Ivry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Al Lug, #6 Awg-300 Kcmil, 5/16" Stud (LAM2SA300-56-3)
- PANDUIT Dual Side Horizontal Finger Manager 2RU (WMP1E)
- EATON Flush Push Button, Green, Non-Illum, 22mm (M22-D-G)
- TAYMAC Emt Lr Assembly, 1" (EALR100)
- TAYMAC Duplex Jumbo Wall Plates, Number of Gangs: 1 Metal, Textured Finish, Ivory (WJTI-D)
- TAYMAC 2-Decorator Standard Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WW-RR)
- TAYMAC Allure Rocker Switch Insert, Plastic, White (A20W)
- TAYMAC Duplex Standard Wall Plates, Number of Gangs: 1 Metal, Stainless Steel (WSS-D)
- TAYMAC 3-Decorator Maxi Wall Plates, Number of Gangs: 3 Metal, Smooth Finish, White (WRW-RRR)
- TAYMAC 3-Decorator Standard Wall Plates, Number of Gangs: 3 Metal, Textured Finish, White (WTW-RRR)
- LEVITON White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (88103-000)
- Taymac Wall Plates