Shop All Wall Plates
Taymac
Toggle/Decorator Standard Wall Plates, Number of Gangs: 2 Metal, Textured Finish, White
Mfr # WTW-TR
Zoro # G3710441
Sold in multiples of 10 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color White
- Material Metal
- Finish Textured
- Size 4.51"H x 4.56"Wx 0.17"L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taymac
- MFR # WTW-TR
- Zoro # G3710441
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4.51"H x 4.56"Wx 0.17"L |
Length | 0.17 in |
Width | 4.560 in |
Height | 4.51 in |
Dimensions | 0.17 in x 4.56 in x 4.51 in |
Each - Width | 4.560 in |
Details
Item | Toggle/Decorator Standard Wall Plates |
Number of Gangs | 2 |
Color | White |
Material | Metal |
Finish | Textured |
Style | Toggle Decorator/Rocker |
Standard | UL Listed |
Finish Type | Textured |
Product Type | Wallplates |
Certified Listed | UL Listed |
Number of Gang(s) | 2-Gang |
Features | Easily primed and painted to match or complement walls.; Won't bow, crack or distort during installation.; Premium North American powder coat.; Includes screw(s) in matching finish. |
Description
Stndrd Plate,2-Gang,Toggl/Decor,Wt Txtrd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button operator, 22 mm, Black (M22M-DRP-S)
- HUBBELL Locking Plug (HBL2311ST)
- WIREMOLD Carpet/Tile Flange, 2 Gang, Aluminum, Floor Box (828TCAL)
- BATES Desk Model Tally Counter, Tally II (9841005)
- TAYMAC 2-Blank Standard Wall Plates, Number of Gangs: 2 Metal, Stainless Steel (WSS-BB)
- TAYMAC 2-Decorator Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW-RR)
- TAYMAC 2-Duplex Standard Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WW-DD)
- TAYMAC 3-Decorator Maxi Wall Plates, Number of Gangs: 3 Metal, Textured Finish, White (WRTW-RRR)
- TAYMAC Allure Rocker Switch Insert, Plastic, White (A20W)
- TAYMAC Decorator Princess Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, White (WRW-R)
- LEVITON Wallplate 2G Recept Ss (SL701-000)
- Taymac Lighting Controls