Shop All Wall Plates
Taymac
Toggle/Decorator Standard Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, Ivory
Mfr # WI-TR
Zoro # G3906469
product price: $0.85
/ea
Sold in multiples of 10 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Ivory
- Material Metal
- Finish Smooth
- Size 4-1/2"H x 4.58"Wx 0.16"L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # WI-TR
- Zoro # G3906469
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-1/2"H x 4.58"Wx 0.16"L |
Width | 4.580 in |
Height | 4.5 in |
Length | 0.16 in |
Each - Width | 4.580 in |
Dimensions | 0.16 in x 4.58 in x 4.5 in |
Details
Item | Toggle/Decorator Standard Wall Plates |
Number of Gangs | 2 |
Color | Ivory |
Material | Metal |
Finish | Smooth |
Standard | UL Listed |
Style | Toggle Decorator/Rocker |
Finish Type | Smooth |
Number of Gang(s) | 2-Gang |
Certified Listed | UL Listed |
Product Type | Wallplates |
Features | Easily primed and painted to match or complement walls.; Won't bow, crack or distort during installation.; Premium North American powder coat.; Includes screw(s) in matching finish. |
Description
Stndrd Plate,2-Gng,Tggle/Decor,Ivry Smth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 20 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0057 Diameter, Blue, 1000 ft Length (20UL1061STRBLU1000)
- PANDUIT 20-23/32" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 50 (S21-175-L0)
- WIREMOLD Junction Box, Round, Steel (1542D)
- NVENT HOFFMAN Vertical Wall Bracket, Black, Steel (LVWBB)
- TAYMAC Masque Duplex Decorator Cover, Number of Gangs: 1 Plastic, White (2600W)
- TAYMAC 2-Blank Standard Wall Plates, Number of Gangs: 2 Metal, Textured Finish, White (WTW-BB)
- TAYMAC THREE HOLE RECTANGULAR COVER BRONZE (LV130Z)
- TAYMAC 2-Decorator Standard Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WW-RR)
- TAYMAC Duplex Standard Wall Plates, Number of Gangs: 1 Metal, Stainless Steel (WSS-D)
- TAYMAC 3-Decorator Maxi Wall Plates, Number of Gangs: 3 Metal, Smooth Finish, White (WRW-RRR)
- HUBBELL Duplex Receptacle Wall Plate, Vertical, Standard Size, 1 Gang, Stainless Steel, Brushed, Silver (SS8)
- Taymac Wall Plates