Shop All Security & Flood Lights
Taymac
Swivel Lampholder, Halogen, 75W
Mfr # LHS100S
Zoro # G4522603
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Mounting Location Surface
- Type Halogen
- Lamp Included Yes
- Housing Finish Powder Coated Gray
- Max. Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # LHS100S
- Zoro # G4522603
- UPC # 092326110266
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Diameter | 3-1/3" |
Length | 5 1/2 in |
Details
Fixture Mounting Location | Surface |
Type | Halogen |
Lamp Included | Yes |
Housing Finish | Powder Coated Gray |
Max. Voltage | 120 |
Mounting | 1/2"- 14NPSM |
Fixture Wattage | 75 W |
Socket Type | GY 8.6 Type 4 |
Item | Floodlight |
Housing Material | Die Cast Aluminum |
Standards | UL Listed |
Includes | Lamp, Lamp Holder |
Voltage | 120V AC |
Fixture Housing Material | Die Cast Aluminum |
LED Replacement For | 75W HAL |
Mount Type | Swivel |
Fixture Housing Color | Gray |
Light Technology | Halogen |
Number of Lightheads | 1 |
Light Distribution Shape | Type IV |
Includes Lamp | Yes |
Description
Floodlight, Fixture Wattage 75 W, Voltage 120V AC, Light Distribution Shape Type IV, LED Replacement For 75W HAL, Light Technology Halogen, Fixture Mounting Location Surface, Mount Type Swivel, Includes Lamp Yes, Fixture Housing Color Gray, Fixture Housing Material Die Cast Aluminum, Number of Lightheads 1, Socket Type GY 8.6 Type 4, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC OneSync Bronze Dusk to Dawn LED Wall Lantern (LAN11SQ/SYNC/BZ)
- SIGNIFY Circular Fluorescent Lamp, 12" Bulb Dia. (FC12T9/COOL WHITE PLUS)
- WESTINGHOUSE One-Light Outdoor Wall Fixture ORB Clear Ribbed Glass (6688200)
- METALUX Ssf 4 Lmp, Tdm 8' Wide Strp, Elt Bal, T8 (8TSSF-232-UNV-EB81-U)
- TAYMAC Floodlight Lampholder Kit, Incndscnt, 150W (LT233WH)
- TAYMAC Swivel Lampholder, Halogen, 75W (LHS100Z)
- TAYMAC Floodlight Lampholder Kit, Incndscnt, 150W (LT233S)
- TAYMAC Photocell Floodlight Lampholder Kit, 150W (LTP233S)
- TAYMAC Swivel Lampholder, Incandescent, 150W (LTS100Z)
- TAYMAC Lampholder Kit, Incandescent, 150W (5625-1)
- GAMA SONIC Solar flood light w/Bright White LEDs (203001)
- Taymac Security & Flood Lights