Shop All Enclosure Covers & Accessories
Taymac
Stamped Steel Cover, 3-1/2"
Mfr # SSC350
Zoro # G3708098
product price: $13.65
/ea
Sold in multiples of 5 for $68.25
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.315 in
- Width 5.512 in
- Length 14.961 in
- Type Conduit Body Replacement Parts
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # SSC350
- Zoro # G3708098
- UPC # 00005016981718
- Country of Origin China
- Category Enclosure Covers & Accessories
Dimensions
Height | 0.315 in |
Width | 5.512 in |
Length | 14.961 in |
Trade Size | 3-1/2 in |
Dimensions | 14.961 in x 5.512 in x 0.315 in |
Each - Width | 5.512 in |
Details
Item | Enclosure Cover |
Type | Conduit Body Replacement Parts |
Material | Steel |
NEMA Enclosure Type | NEMA 3R |
Fitting Type | Conduit Bodies |
Product Type | Conduit Bodies |
Application | Covers are for use with TayMac conduit bodies and gaskets. |
Nema Rating | NEMA 3R |
Features | Galvanized steel construction; Combination head screws included |
NEC | Compliant |
Description
Stamped Steel Cover,3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC15002)
- TAYMAC Weatherproof Cover, Multi-directional, 1 Gang, Polycarbonate, In-Use (MM410CW)
- RACO Conduit Body Cover, 2" Hub Size, Steel (SSC200)
- HUBBELL 20A Watertight Twist-Lock Plug 2P 3W 250VAC L6-20P BK/WT (HBL2321SW)
- TAYMAC Rigid C Assembly, Stamped Steel, 3" (RLC300)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- VORTEC Vortex Enclosure Cooler, 1700 BtuH (797SS)
- QUAZITE Underground Enclosure Cover, Communications Cover, 19-1/4 x 32-1/4 Enclosure, 8000 lbs. (PG1730CA0012)
- TELL Lock Ent Com Levr Us26D (CL100201)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (7735)
- Taymac Enclosure Covers & Accessories