Shop All Electrical Box Covers
Taymac
Stamped Aluminum Cover, 3"
Mfr # CSC300
Zoro # G3758367
product price: $6.99
/ea
Sold in multiples of 10 for $69.90
$69.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.21 in
- Width 4.53 in
- Material Aluminum
- Height 0.20 in
- Trade Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # CSC300
- Zoro # G3758367
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 12.21 in |
Width | 4.53 in |
Height | 0.20 in |
Trade Size | 3 in |
Dimensions | 12.21 in x 4.53 in x 0.2 in |
Details
Item | Electrical Box Cover |
Material | Aluminum |
Nema Rating | NEMA 3R |
Fitting Type | Conduit Bodies |
Product Type | Conduit Bodies |
Certified Listed | UL Listed |
Standard | UL Listed |
Features | Lightweight aluminum construction provides corrosion resistance and easy installation.; Screws included. |
NEC | Compliant |
Description
Stamped Aluminum Cover,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXTGEN Nippon 8 in. Black Wire Ties with Tie Done Ring - 100 per Bag (NE142999)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1-1/2" Inside Diameter - 4' Long Stick - Clear (HS385-CL)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 3100 lb. (02201045)
- KABLE KONTROL Cable Zip Ties 19" Inch Long Extra Heavy Duty - UV Resistant Nylon - 250 Lbs Tensile Strength - 100 pcs Pack (CT19BK)
- TAYMAC While In Use Weatherproof Cover, Vertical, 2 Gang, Polycarbonate, In-Use (MM2420C)
- TAYMAC While In Use Weatherproof Cover, Vertical, 2 Gang, Polycarbonate, Expandable; In-Use (ML2450G)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Aluminum, In-Use;Low Profile (MX4380S)
- TAYMAC While In Use Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Expandable;In-Use (ML450W)
- TAYMAC Electrical Box Cover, 1 Gang, Polycarbonate, In-Use (MM420G)
- TAYMAC While In Use Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Expandable;In-Use (ML450G)
- TAYMAC While In Use Weatherproof Cover, Multi-directional, 1 Gang, Polycarbonate, Expandable; In-Use (ML500W)
- Taymac Electrical Box Covers