Shop All Wall Plates
Taymac
Single Receptacle Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, Ivory
Mfr # WRI2-2
Zoro # G3709303
product price: $1.75
/ea
Sold in multiples of 10 for $17.50
$17.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Ivory
- Material Metal
- Finish Smooth
- Size 5.01"H x 4.57"Wx 0.12"L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # WRI2-2
- Zoro # G3709303
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 5.01"H x 4.57"Wx 0.12"L |
Width | 4.570 in |
Height | 5.01 in |
Length | 0.12 in |
Each - Width | 4.570 in |
Dimensions | 0.12 in x 4.57 in x 5.01 in |
Details
Item | Single Receptacle Wall Plates |
Number of Gangs | 2 |
Color | Ivory |
Material | Metal |
Finish | Smooth |
Number of Gang(s) | 2-Gang |
Finish Type | Smooth |
Style | Single Outlet 2.15 in |
Product Type | Wallplates |
Standard | UL Listed |
Certified Listed | UL Listed |
Features | Easily primed and painted to match or complement walls.; Won't bow, crack or distort during installation.; Premium North American powder coat.; Includes screw(s) in matching finish. |
Description
Maxi Plate,Recptcle 2.15 In. Hole,Ivry Smth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Pole Connector Cover, Male, Yellow (HBLMCAPY)
- KILLARK Conduit Outlet Body, Iron, LL, 1-1/4 In. (LL47)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 15A, 250V AC, Indicating (TR15RID)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 2500 Ohms (9001K2106)
- TAYMAC Round Blank Plate, Metal, Textured Finish, White (LPB3400)
- TAYMAC Extra duty Rectangle Plastic 1 gang In-Use Cover (ML500G)
- TAYMAC Duplex Standard Wall Plates, Number of Gangs: 1 Metal, Stainless Steel (WSS-D)
- TAYMAC TayMac Masque White 1 gang Polycarbonate Duplex Wall Plate (2500W)
- TAYMAC Allure Rocker Switch Insert, Plastic, White (A20W)
- TAYMAC Decorator Standard Wall Plates, Number of Gangs: 1 Metal, Textured Finish, White (WTW-R)
- HUBBELL 4-PLEX Accessory, Number of Gangs: 2 Polycarbonate, Blue (HBL4APBL)
- Taymac Wall Plates