Shop All Wall Plates
Taymac
Single Receptacle Maxi Wall Plates, Number of Gangs: 1 Metal, Textured Finish, Ivory
Mfr # WMTI-SR2
Zoro # G3709233
product price: $0.73
/ea
Sold in multiples of 25 for $18.25
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Ivory
- Material Metal
- Size 5.01"H x 3.51"Wx 0.16"L
- Finish Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # WMTI-SR2
- Zoro # G3709233
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 5.01"H x 3.51"Wx 0.16"L |
Length | 0.16 in |
Width | 3.510 in |
Height | 5.01 in |
Each - Width | 3.510 in |
Dimensions | 0.16 in x 3.51 in x 5.01 in |
Details
Item | Single Receptacle Maxi Wall Plates |
Number of Gangs | 1 |
Color | Ivory |
Material | Metal |
Finish | Textured |
Style | Receptacle 1.40 in Hole |
Finish Type | Textured |
Number of Gang(s) | 1-Gang |
Certified Listed | UL Listed |
Standard | UL Listed |
Features | Easily primed and painted to match or complement walls.; Won't bow, crack or distort during installation.; Premium North American powder coat.; Includes screw(s) in matching finish. |
Description
Maxi Wallplate,Rcptcle 1.40 In. Hole,Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 7.9"L, Nylon, Black, PK100 (PLC2S-S10-C0)
- CANTEX Box Adapter, 3 In Conduit, PVC, 2-5/32 In L (5133722)
- HALEX 61510B Conduit Strap, Steel, Zinc-Plated, 50PK (61511B)
- DWYER INSTRUMENTS Rms Current Transformer, Solid Current Sensor (CCT70-200)
- TAYMAC 2-Duplex Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW-DD)
- TAYMAC Duplex Princess Wall Plates, Number of Gangs: 1 Metal, Textured Finish, White (WRTW-D)
- TAYMAC Decorator Standard Wall Plates, Number of Gangs: 1 Metal, Textured Finish, White (WTW-R)
- TAYMAC 3-Decorator Standard Wall Plates, Number of Gangs: 3 Metal, Textured Finish, White (WTW-RRR)
- TAYMAC Extra duty Rectangle Plastic 1 gang In-Use Cover (ML500G)
- TAYMAC Allure Decorator Insert, Plastic, White (A10W)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (RWP26LA)
- Taymac Lighting Controls