Shop All Wall Plates
Taymac
Round Blank Plate, Metal, Textured Finish, White
Mfr # LPB3400
Zoro # G3709017
product price: $1.89
/ea
Sold in multiples of 20 for $37.80
$37.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Metal
- Finish Textured
- Size 5"H x 0.13"L
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # LPB3400
- Zoro # G3709017
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 5"H x 0.13"L |
Height | 5 in |
Length | 0.13 in |
Width | 5.000 in |
Each - Width | 5.000 in |
Dimensions | 0.13 in x 5 in x 5 in |
Details
Item | Round Blank Plate |
Color | White |
Material | Metal |
Finish | Textured |
Style | Round |
Certified Listed | UL Listed |
Finish Type | Textured |
Standard | UL Listed |
Features | Easily primed and painted to match or complement walls.; Won't bow, crack or distort during installation.; Premium North American powder coat.; Includes screw(s) in matching finish. |
Description
Metal Wallplate,Rnd,5 In.,Fits 4 In. Box,Wt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Spring Nut, 316 SS, 1/4 in (S60000CN11)
- BURNDY Two Hole Lug Compress Conct, 777 kcmil (YA44L2NNTFX)
- CARLON Electrical Box, T Box, 2 Gang, PVC (E382DE)
- PANDUIT Cable Tie Gun, HD, 200 to 800 lb., SS (ST2MT)
- TAYMAC Masque Duplex Decorator Cover, Number of Gangs: 1 Plastic, White (2600W)
- TAYMAC 3-Decorator Maxi Wall Plates, Number of Gangs: 3 Metal, Smooth Finish, White (WRW-RRR)
- TAYMAC Duplex Jumbo Wall Plates, Number of Gangs: 1 Metal, Textured Finish, Ivory (WJTI-D)
- TAYMAC 4-Toggle Standard Wall Plates, Number of Gangs: 4 Metal, Stainless Steel (WSS-TTTT)
- TAYMAC TayMac Masque White 1 gang Polycarbonate Duplex Wall Plate (2500W)
- TAYMAC 2-Decorator Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW-RR)
- LEVITON Leviton Two Gang Power Outlet Receptacle Wallplate 003-84026-0 (003-84026-0)
- Taymac Lighting Controls