Shop All Enclosure Parts
Taymac
Rigid T Type Body, 3"
Mfr # T300
Zoro # G3759347
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 5.886 in
- Height 4.528 in
- Length 13.465 in
- Type T Type Conduit Bodies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taymac
- MFR # T300
- Zoro # G3759347
- UPC # 00079458180916
- Country of Origin China
- Category Enclosure Parts
Dimensions
Width | 5.886 in |
Height | 4.528 in |
Length | 13.465 in |
Trade Size | 3 in |
Each - Width | 5.886 in |
Dimensions | 13.465 in x 5.886 in x 4.528 in |
Details
Material | Aluminum |
Item | Rigid T Type Body,3" |
Type | T Type Conduit Bodies |
Conduit Type | Rigid/IMC |
Nema Rating | NEMA 3R |
Product Type | Conduit Bodies |
Fitting Type | Conduit Bodies |
Configuration | T |
Application | For use with threaded Rigid/IMC conduit, for pullig access or to split a run into multiple directions |
Features | Durable die cast aluminum construction; Premium powder coat finish; Combination head screw |
NEC | Compliant |
Description
Rigid T Type Body,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Mechanically Held Lighting Contactor 3P 60A (8903SPG11V02)
- GE Lug Kit, 125A, 120/240V AC (TNLK250)
- EATON Illuminated Push Button Operator, 30 mm, Green (HT8GDGF3)
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (52SA2BAB)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 1/2" (RLB050)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 2-1/2" (RLB250)
- TAYMAC Rigid Ll Assembly, Stamped Alum., 3" (RLL300)
- TAYMAC Combo C Assembly, 1-1/4" (COC125)
- TAYMAC Rigid C Assembly, Stamped Steel, 3/4" (RLC075)
- TAYMAC Rigid T Assembly, Stamped Alum., 3/4" (RLT075)
- REMKE Vent Plug M12 Thread, SS, Long Thread (RVP15-M12-SS-LT)
- Taymac Enclosure Parts