Shop All Enclosure Parts
Taymac
Rigid T Assembly, Stamped Alum., 3/4"
Mfr # RLT075
Zoro # G3758452
product price: $6.65
/ea
Sold in multiples of 5 for $33.25
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.63 in
- Width 2.300 in
- Length 5.51 in
- Type T Type Conduit Bodies
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # RLT075
- Zoro # G3758452
- UPC # 92326212007
- Country of Origin China
- Category Enclosure Parts
Dimensions
Height | 1.63 in |
Width | 2.300 in |
Length | 5.51 in |
Each - Width | 2.300 in |
Trade Size | 3/4 in |
Dimensions | 5.51 in x 2.3 in x 1.63 in |
Details
Item | Rigid T Assembly,Stamped Alum.,3/4" |
Type | T Type Conduit Bodies |
Material | Aluminum |
Certified Listed | UL Listed |
Conduit Type | Rigid/IMC |
Standard | UL Listed |
Configuration | T |
Cubic Capacity | 7.3 cu.in |
Nema Rating | NEMA 3R |
Fitting Type | Conduit Bodies |
Features | Durable die cast aluminum construction.; Premium powder coat finish.; Includes NBR synthetic rubber gasket.; Stamped aluminum cover.; Combination head screw. |
NEC | Compliant |
Description
Rigid T Assembly,Stamped Alum.,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Woven Wrap, F6, 1/4", Black (F6W0.25BK)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 30 in H, 8 in D (CSD30208LG)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, KO Centered (753)
- SCHNEIDER ELECTRIC Overload Relay, 3.80 to 5.50A, Class 10, 3P (LR2K0312)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 2-1/2" (RLB250)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 3" (RLB300)
- TAYMAC Combo C Assembly, 1-1/4" (COC125)
- TAYMAC Rigid T Assembly, Stamped Alum., 1/2" (RLT050)
- TAYMAC Rigid Slb, Alum. Cover, 3/4" (RSLB075)
- TAYMAC Rigid Ll Assembly, Stamped Alum., 3" (RLL300)
- NVENT HOFFMAN Conduit Hole Seal, 3.62 In Hole, Steel (AS300)
- Taymac Enclosure Parts