Shop All Enclosure Parts
Taymac
Rigid T Assembly, Stamped Alum., 3-1/2"
Mfr # RLT350
Zoro # G3758848
product price: $81.19
/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 7.660 in
- Height 5.59 in
- Certified Listed UL Listed
- Cubic Capacity 323.0 cu.in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # RLT350
- Zoro # G3758848
- Country of Origin China
- Category Enclosure Parts
Dimensions
Width | 7.660 in |
Height | 5.59 in |
Trade Size | 3-1/2 in |
Dimensions | 16.3 in x 7.66 in x 5.59 in |
Each - Width | 7.660 in |
Length | 16.3 in |
Details
Material | Aluminum |
Item | Rigid T Assembly,Stamped Alum.,3-1/2" |
Certified Listed | UL Listed |
Cubic Capacity | 323.0 cu.in |
Type | T Type Conduit Bodies |
Nema Rating | NEMA 3R |
Fitting Type | Conduit Bodies |
Configuration | T |
Standard | UL Listed |
Product Type | Conduit Bodies |
Conduit Type | Rigid/IMC |
NEC | Compliant |
Features | Durable die cast aluminum construction.; Premium powder coat finish.; Includes NBR synthetic rubber gasket.; Stamped aluminum cover.; Combination head screw. |
Description
Rigid T Assembly,Stamped Alum.,3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .250-.312 (RSP-9105)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 ye UL/CSA 10m (7000-12221-0141000)
- ALLEN BRADLEY THERMAL 2.3-3.2A AMP OVERLOAD RELAY (193-KB32)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, 250V AC/DC Volt Rating, 1 Poles, Quick Connect (HTB-66I-R)
- TAYMAC Rigid Slb, Alum. Cover, 3/4" (RSLB075)
- TAYMAC Combo C Assembly, 1-1/4" (COC125)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 1/2" (RLB050)
- TAYMAC Rigid T Assembly, Stamped Alum., 1/2" (RLT050)
- TAYMAC Rigid Lr Assembly, Stamped Alum., 3/4" (RLR075)
- TAYMAC Rigid Ll Assembly, Stamped Alum., 3" (RLL300)
- WIEGMANN Louver Plate Kit, 5.63 in. Hx7.5 in. W (WAVK0604)
- Taymac Enclosure Parts