Shop All Enclosure Parts
Taymac
Rigid T Assembly, Stamped Alum., 2-1/2"
Mfr # RLT250
Zoro # G3758461
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 5.890 in
- Height 3.98 in
- Product Type Conduit Bodies
- Each - Width 5.890 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # RLT250
- Zoro # G3758461
- Country of Origin China
- Category Enclosure Parts
Dimensions
Width | 5.890 in |
Height | 3.98 in |
Each - Width | 5.890 in |
Trade Size | 2-1/2 in |
Length | 13.46 in |
Dimensions | 13.46 in x 5.89 in x 3.98 in |
Details
Material | Aluminum |
Item | Rigid T Assembly,Stamped Alum.,2-1/2" |
Product Type | Conduit Bodies |
Configuration | T |
Fitting Type | Conduit Bodies |
Type | T Type Conduit Bodies |
Conduit Type | Rigid/IMC |
Cubic Capacity | 157.4 cu.in |
Standard | UL Listed |
Nema Rating | NEMA 3R |
Certified Listed | UL Listed |
NEC | Compliant |
Features | Durable die cast aluminum construction.; Premium powder coat finish.; Includes NBR synthetic rubber gasket.; Stamped aluminum cover.; Combination head screw. |
Description
Rigid T Assembly,Stamped Alum.,2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 20, 7 PK (63205)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 9 sec. (24EP05)
- QUICKCABLE Wire Cnctr, Size 1/0, Starter, Ground Lug (6410-525-001F)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C (9070T100D109)
- TAYMAC Rigid T Assembly, Stamped Alum., 1/2" (RLT050)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 2-1/2" (RLB250)
- TAYMAC Rigid T Assembly, Stamped Alum., 3/4" (RLT075)
- TAYMAC Rigid Ll Assembly, Stamped Alum., 3" (RLL300)
- TAYMAC Rigid Lr Assembly, Stamped Alum., 3/4" (RLR075)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 4" (RLB400)
- NVENT HOFFMAN Louver Plate Kit, 5.62 in. Hx5.5 in. W (AVK44)
- Taymac Enclosure Parts