Shop All Enclosure Parts
Taymac
Rigid T Assembly, Stamped Alum., 1/2"
Mfr # RLT050
Zoro # G3758577
product price: $9.45
/ea
Sold in multiples of 5 for $47.25
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 1.36 in
- Width 2.030 in
- Each - Width 2.030 in
- Fitting Type Conduit Bodies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # RLT050
- Zoro # G3758577
- Country of Origin China
- Category Enclosure Parts
Dimensions
Height | 1.36 in |
Width | 2.030 in |
Each - Width | 2.030 in |
Length | 4.72 in |
Dimensions | 4.72 in x 2.03 in x 1.36 in |
Trade Size | 1/2 in |
Details
Material | Aluminum |
Item | Rigid T Assembly,Stamped Alum.,1/2" |
Fitting Type | Conduit Bodies |
Configuration | T |
Nema Rating | NEMA 3R |
Standard | UL Listed |
Conduit Type | Rigid/IMC |
Type | T Type Conduit Bodies |
Cubic Capacity | 4.3 cu.in |
Certified Listed | UL Listed |
Features | Durable die cast aluminum construction.; Premium powder coat finish.; Includes NBR synthetic rubber gasket.; Stamped aluminum cover.; Combination head screw. |
NEC | Compliant |
Description
Rigid T Assembly,Stamped Alum.,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Overload Relay, 1 to 1.60A, Class 10, 3P (6ECA8)
- GARDNER BENDER Crimp Connector, 10 to 18 AWG, PK100 (10-310C)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 8 in D, NEMA 12; 13, Hinged (N12362408)
- KINDORF Strut Channel, 1-1/2" W, 8 ft. L, Gold (B 905 8)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 3" (RLB300)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 2-1/2" (RLB250)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 1/2" (RLB050)
- TAYMAC Rigid Lr Assembly, Stamped Alum., 3" (RLR300)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 4" (RLB400)
- TAYMAC Rigid Ll Assembly, Stamped Alum., 4" (RLL400)
- NVENT HOFFMAN Conduit Hole Seal, 0.87 In Hole, Steel (AS050)
- Taymac Enclosure Parts