Shop All Enclosure Parts
Taymac
Rigid Lr Type Body, 4"
Mfr # LR400
Zoro # G3759353
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 7.657 in
- Height 5.591 in
- Product Type Conduit Bodies
- Nema Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taymac
- MFR # LR400
- Zoro # G3759353
- UPC # 00050169816998
- Country of Origin China
- Category Enclosure Parts
Dimensions
Width | 7.657 in |
Height | 5.591 in |
Trade Size | 4 in |
Each - Width | 7.657 in |
Dimensions | 15.65 in x 7.657 in x 5.591 in |
Length | 15.65 in |
Details
Material | Aluminum |
Item | Rigid Lr Type Body,4" |
Product Type | Conduit Bodies |
Nema Rating | NEMA 3R |
Conduit Type | Rigid/IMC |
Type | LR Type Conduit Bodies |
Configuration | LR |
Application | For use with threaded Rigid/IMC conduit, for pullig access or to split a run into multiple directions |
Fitting Type | Conduit Bodies |
Features | Durable die cast aluminum construction; Premium powder coat finish; Combination head screw |
NEC | Compliant |
Description
Rigid Lr Type Body,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (ITD-2B)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Butt Connectors 25PK (70047)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM100-A-D20)
- HUBBELL PREMISE WIRING Connecting Block, Terminated, PK10 (110CB5P10)
- TAYMAC Rigid C Assembly, Stamped Steel, 3/4" (RLC075)
- TAYMAC Combo C Assembly, 1-1/4" (COC125)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 3" (RLB300)
- TAYMAC Rigid T Assembly, Stamped Alum., 1/2" (RLT050)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 4" (RLB400)
- TAYMAC Rigid Ll Assembly, Stamped Alum., 3" (RLL300)
- NVENT HOFFMAN Louver Plate Kit, 8.19 in. Hx9.5 in. W (AVK86)
- Taymac Enclosure Parts