Shop All Enclosure Parts
Taymac
Rigid Lr Type Body, 2-1/2"
Mfr # LR250
Zoro # G3759268
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 3.976 in
- Width 5.886 in
- Type LR Type Conduit Bodies
- Product Type Conduit Bodies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # LR250
- Zoro # G3759268
- UPC # 00837654063477
- Country of Origin China
- Category Enclosure Parts
Dimensions
Height | 3.976 in |
Width | 5.886 in |
Trade Size | 2-1/2 in |
Dimensions | 12.835 in x 5.886 in x 3.976 in |
Length | 12.835 in |
Each - Width | 5.886 in |
Details
Material | Aluminum |
Item | Rigid Lr Type Body,2-1/2" |
Type | LR Type Conduit Bodies |
Product Type | Conduit Bodies |
Fitting Type | Conduit Bodies |
Configuration | LR |
Application | For use with threaded Rigid/IMC conduit, for pullig access or to split a run into multiple directions |
Conduit Type | Rigid/IMC |
Nema Rating | NEMA 3R |
Features | Durable die cast aluminum construction; Premium powder coat finish; Combination head screw |
NEC | Compliant |
Description
Rigid Lr Type Body,2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, 24-Hour, DPST (T103PCD82)
- NVENT HOFFMAN PROLINE G2 Partial Subpanel and Side-Mount Panel, fits 900x600mm, Whit (P2PP96)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02216009 (02216009)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSD Box, 2 Gang, Malleable Iron (FSD-2-75)
- TAYMAC Rigid Lr Assembly, Stamped Alum., 3" (RLR300)
- TAYMAC Rigid Ll Assembly, Stamped Alum., 4" (RLL400)
- TAYMAC Rigid T Assembly, Stamped Alum., 1/2" (RLT050)
- TAYMAC Combo C Assembly, 1-1/4" (COC125)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 3" (RLB300)
- TAYMAC Rigid Ll Assembly, Stamped Alum., 3" (RLL300)
- GARDNER BENDER Knockout Seal, 3.5", PK10 (KO709)
- Taymac Enclosure Parts